Zoro Homepage

Straight-Line Action Clamp, 6.68 in L

  • Mfr # 624-MMSS

  • Zoro # G010947361


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Includes
Mounting Jam Nut
Plunger Shape
Round
Holding Capacity - Maximum
700 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-MMSS
Zoro #
G010947361
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
1.81 in
Plunger Height
0.81 in
Overall Length
6.68 in
Overall Depth
5.63 in
Fastener Thread Size
M27x2
Height Under Arm
0.81 in
Arm Length
2.61 in

Description

Straight-Line Action Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 700 lbf, Plunger Travel 2.63 in, Plunger Height 0.81 in, Plunger Thread M10, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.61 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 21:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.