Zoro Homepage

Straight-Line Action Clamp, 7.61 in L

  • Mfr # 5131-MB

  • Zoro # G111320650


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Application
Fixture Assembly, Light Machining, Welding Fixtures
Plunger Height
0.87 in
Accommodates Workpiece Variation
No
Includes Spindle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5131-MB
Zoro #
G111320650
UPC #
-
Country of Origin
Thailand

Dimensions

Plunger Height
0.87 in
Overall Length
7.61 in
Height Under Arm
0.87 in
Overall Width
1.14 in
Overall Depth
2.25 in
Arm Length
1.15 in

Description

Straight-Line Action Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 1 in, Plunger Height 0.87 in, Plunger Thread M8, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.15 in, Body Material Steel, Exerted Force : Applied Force - Pulling Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.