Zoro Homepage

Straight-Line Action Clamp

  • Mfr # 95040

  • Zoro # G3129187


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Application
Metalworking, Welding, Assembly And Light Machining Fixture
Body Material
Steel
Plunger Travel1
1.5 in
Plunger Height
0.39 in
Base Mounting Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95040
Zoro #
G3129187
UPC #
-
Country of Origin
Brazil

Dimensions

Plunger Height
0.39 in
Arm Length
1.5 in
Overall Depth
2.82 in
Overall Length
5.86 in
Height Under Arm
0.39 in
Spindle Thread Size
M8
Overall Width
2 in
Tip Diameter
9/16 in
Fastener Thread Size
1/4 in

Details

Item
Straight-Line Action Clamp
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Body Material
Steel
Plunger Travel1
1.5 in
Base Mounting Style
Flange
Handle Material
Steel
Handle Color
Black
Handle Orientation
Horizontal
Plunger Thread
M8
Locking Position
Extended, Retracted
Includes Spindle
No
Holding Capacity - Maximum
1,100 lbf
Includes Locking Handle
No
Requires Articulation
No
Tip Material
Steel
Clamping Force
1,100 lb
Recommended Spindle Manufacturer Model Number
207203-M
Mounting Holes Center to Center - Long Side
1.38 in
Plunger Shape
Round
Mounting Holes Center to Center - Short Side
1.38 in
Spindle Material
Steel
Accommodates Workpiece Variation
No
Includes Mounting Nut
No
Reflectivity
Nonreflective
Series
95000 Series Straight Line

Description

Straight-Line Action Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,100 lbf, Plunger Travel 1.5 in, Plunger Height 0.39 in, Plunger Thread M8, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.5 in, Body Material Steel, Clamping Force 1,100 lb, Fastener Thread Size 1/4 in, Handle Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.