Zoro Homepage

Straight-Line Action Clamp

  • Mfr # 95050

  • Zoro # G3129196


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Application
Metalworking, Welding, Assembly And Light Machining Fixture
Includes Locking Handle
No
Base Mounting Style
Flange
Includes Spindle
No
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95050
Zoro #
G3129196
UPC #
-
Country of Origin
Brazil

Dimensions

Plunger Height
0.55 in
Overall Width
2.6 in
Overall Length
7.48 in
Overall Depth
3.21 in
Fastener Thread Size
5/16 in
Tip Diameter
3/4 in
Height Under Arm
0.55 in
Arm Length
1.97 in
Spindle Thread Size
M12

Details

Item
Straight-Line Action Clamp
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Includes Locking Handle
No
Base Mounting Style
Flange
Includes Spindle
No
Handle Material
Steel
Body Material
Steel
Plunger Travel1
1.97 in
Locking Position
Extended, Retracted
Handle Color
Black
Handle Orientation
Horizontal
Holding Capacity - Maximum
1,650 lbf
Plunger Thread
M12X
Tip Material
Steel
Requires Articulation
No
Accommodates Workpiece Variation
No
Spindle Material
Steel
Includes Mounting Nut
No
Plunger Shape
Round
Mounting Holes Center to Center - Short Side
1.77 in
Reflectivity
Nonreflective
Mounting Holes Center to Center - Long Side
1.77 in
Recommended Spindle Manufacturer Model Number
220203-M
Clamping Force
1,650 lb
Series
95000 Series Straight Line

Description

Straight-Line Action Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,650 lbf, Plunger Travel 1.97 in, Plunger Height 0.55 in, Plunger Thread M12X, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.97 in, Body Material Steel, Clamping Force 1,650 lb, Fastener Thread Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.