Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Line Action Clamp

  • Mfr # 95060

  • Zoro # G3129205


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Application
Assembly, Testing
Includes
None
Thread Size1
M12X
Overall Depth
3.69 in
Spindle Diameter1
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95060
Zoro #
G3129205
UPC #
-
Country of Origin
Brazil

Dimensions

Thread Size1
M12X
Overall Depth
3.69 in
Spindle Diameter1
12 mm
Overall Width
3.03 in
Overall Length
9.02 in
Thread Length1
2 9/16 in
Plunger Height
0.63 in

Details

Item
Straight Line Action Clamp
Application
Assembly, Testing
Includes
None
Compatible with Manufacturer Model Number
220203-M, 247208-M
Material
Steel
Swivel Foot
No
Compatible Manufacturer Part Number
220203-M, 247208-M
Compatible Manufacturer Model Number
220203-M, 247208-M
Includes Locking Handle
No
Includes Spindle
No
Plunger Travel1
2.36 in
Base Mounting Style
Flange
Locking Position
Extended, Retracted
Handle Orientation
Horizontal
Plunger Thread
M12
Holding Capacity - Maximum
3,960 lbf
Accommodates Workpiece Variation
No

Description

Straight Line Action Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 3,960 lbf, Plunger Travel 2.36 in, Plunger Height 0.63 in, Plunger Thread M12, Includes Spindle No, Application Assembly, Testing, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Overall Depth 3.69 in, Overall Length 9.02 in, Overall Width 3.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.