Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Line Clamp, 2500 lb Cap

  • Mfr # 5131

  • Zoro # G5158036


product price: $67.65
/ea

Key Features

Holding Capacity (Lb.)
2500
Thread Size
5/16 in
Plunger Dia. (In.)
0.51
Plunger Travel (In.)
1
Overall Height (In.)
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5131
Zoro #
G5158036
UPC #
697437979483
Country of Origin
Thailand

Dimensions

Thread Size
5/16 in
Plunger Dia. (In.)
0.51
Overall Height (In.)
3.15
Overall Length (In.)
7.37
Height Under Arm (In.)
1.1
Plunger Dia.
0.5100 in
Overall Length
7.61 in
Height Under Arm
1.1 in
Overall Height
3.1500 in
Plunger Height
1.1 in
Overall Depth
2.49 in
Overall Width
2.52 in
Tip Diameter
9/16 in
Fastener Thread Size
5/16 in
Arm Length
1.15 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
2500
Plunger Travel (In.)
1
Base Mounting Centers (In.)
1.13 x 1.87
Type
Flanged Base
Handle
113 Degrees
Base Mounting Centers
1-1/8 in x 1-7/8 in
Handle Shape
Straight at 113 Degrees Angle
Features
Hardened Steel Pivot Pins and Bushings for Long Life
Capacity
2500 lb
Application
Fixture Assembly, Light Machining, Welding Fixtures
Finish - Machining
Black Oxide
Material - Machining
Steel
Plunger Travel
1 in
Holding Capacity - Maximum
2,500 lbf
Plunger Thread
5/16-18
Locking Position
Extended
Body Material
Steel
Includes Locking Handle
No
Mounting Holes Center to Center - Long Side
1.87 in
Recommended Spindle Manufacturer Model Number
461203
Base Mounting Style
Flange
Mounting Holes Center to Center - Short Side
1.13 in
Accommodates Workpiece Variation
No
Plunger Shape
Round
Includes Spindle
No
Plunger Travel1
1 in
Handle Orientation
Horizontal
Exerted Force : Applied Force - Pushing
40:1

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 1 in, Plunger Height 1.1 in, Plunger Thread 5/16-18, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.15 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.