Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Line Clamp, 4600 lb Cap

  • Mfr # 5133

  • Zoro # G5158054


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
4600
Thread Size
1/2 in
Plunger Dia. (In.)
0.75
Plunger Travel (In.)
3.13
Overall Height (In.)
4.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5133
Zoro #
G5158054
UPC #
697437979568
Country of Origin
Thailand

Dimensions

Thread Size
1/2 in
Plunger Dia. (In.)
0.75
Overall Height (In.)
4.22
Overall Length (In.)
12.89
Height Under Arm (In.)
1.38
Overall Length
13.05 in
Height Under Arm
1.38 in
Plunger Dia.
3/4 in
Overall Height
4.2200 in
Plunger Height
1.38 in
Fastener Thread Size
1/2 in
Tip Diameter
3/4 in
Overall Width
2.99 in
Overall Depth
3.84 in
Arm Length
3.24 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
4600
Plunger Travel (In.)
3.13
Base Mounting Centers (In.)
1.75 x 2.31
Type
Flanged Base
Handle
139 Degrees
Material - Machining
Steel
Capacity
4600 lb
Handle Shape
Straight at 139 Degrees Angle
Features
Hardened Steel Pivot Pins and Bushings for Long Life
Plunger Travel
3.1300 in
Application
Fixture Assembly, Light Machining, Welding Fixtures
Base Mounting Centers
1-3/4 in x 2.31 in
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Handle Orientation
Horizontal
Base Mounting Style
Flange
Plunger Travel1
3.13 in
Plunger Thread
1/2-13
Includes Spindle
No
Recommended Spindle Manufacturer Model Number
325203
Plunger Shape
Round
Exerted Force : Applied Force - Pushing
40:1
Mounting Holes Center to Center - Long Side
2.31 in
Body Material
Steel
Mounting Holes Center to Center - Short Side
1.75 in
Holding Capacity - Maximum
4,600 lbf
Locking Position
Extended

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 4,600 lbf, Plunger Travel 3.13 in, Plunger Height 1.38 in, Plunger Thread 1/2-13, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 3.24 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.