Zoro Homepage

Straight Line Clamp, 560 lb Cap

  • Mfr # 6015

  • Zoro # G5158815


product price: $48.49
/ea

Key Features

Holding Capacity (Lb.)
560
Thread Size
1/4 in
Plunger Dia. (In.)
0.39
Plunger Travel (In.)
0.7
Overall Height (In.)
1.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015
Zoro #
G5158815
UPC #
697437561152
Country of Origin
Thailand

Dimensions

Thread Size
1/4 in
Plunger Dia. (In.)
0.39
Overall Height (In.)
1.59
Overall Length (In.)
2.96
Height Under Arm (In.)
0.5
Height Under Arm
0.5 in
Overall Length
2.96 in
Overall Height
1.5900 in
Plunger Dia.
0.3900 in
Tip Diameter
7/16 in
Overall Width
1.59 in
Fastener Thread Size
1/4 in
Plunger Height
0.5 in
Overall Depth
1.26 in
Arm Length
0.71 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
560
Plunger Travel (In.)
0.7
Base Mounting Centers (In.)
1.75 x .87
Handle
184 Degrees
Type
Flanged Base
Base Mounting Centers
1-3/4 in x 0.87 in
Features
Smallest of the Solid Base Straight Line Action Clamps
Handle Shape
Straight at 184 Degrees Angle
Application
Assembly, Checking Fixtures, Tensioning Devices
Material - Machining
Steel
Plunger Travel
0.7000 in
Capacity
560 lb
Plunger Thread
1/4-20
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Long Side
1.75 in
Plunger Shape
Round
Base Mounting Style
Flange
Exerted Force : Applied Force - Pushing
35:1
Includes Locking Handle
No
Handle Orientation
Horizontal
Body Material
Steel
Holding Capacity - Maximum
560 lbf
Includes Spindle
No
Plunger Travel1
0.7 in
Recommended Spindle Manufacturer Model Number
205203
Exerted Force : Applied Force - Pulling
35:1
Mounting Holes Center to Center - Short Side
0.87 in

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 560 lbf, Plunger Travel 0.7 in, Plunger Height 0.5 in, Plunger Thread 1/4-20, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Accommodates Workpiece Variation No, Arm Length 0.71 in, Body Material Steel, Exerted Force : Applied Force - Pulling 35:1, Exerted Force : Applied Force - Pushing 35:1, Fastener Thread Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.