Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Line Clamp, 5800 lb Cap

  • Mfr # 5130-R

  • Zoro # G5158002


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
5800
Thread Size
1/2-13
Plunger Dia. (In.)
.75
Plunger Travel (In.)
1.75
Overall Height (In.)
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130-R
Zoro #
G5158002
UPC #
69743797947
Country of Origin
Thailand

Dimensions

Thread Size
1/2-13
Plunger Dia. (In.)
.75
Overall Height (In.)
3.63
Overall Length (In.)
11.11
Height Under Arm (In.)
1.38
Overall Depth
3.63 in
Overall Length
11.14 in
Arm Length
1.96 in
Tip Diameter
3/4 in
Height Under Arm
1.38 in
Plunger Height
1.38 in
Overall Width
2.99 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
5800
Plunger Travel (In.)
1.75
Base Mounting Centers (In.)
1.75 x 2.31
Type
Flanged Base With Toggle Lock Plus
Handle
125 Degrees
Body Material
Steel
Mounting Holes Center to Center - Long Side
2.31 in
Base Mounting Style
Flange
Application
Fixture Assembly, Light Machining, Welding Fixtures
Exerted Force : Applied Force - Pushing
40:1
Mounting Holes Center to Center - Short Side
1.75 in
Holding Capacity - Maximum
5,800 lbf
Plunger Shape
Round
Recommended Spindle Manufacturer Model Number
325203
Includes Spindle
No
Includes Locking Handle
Yes
Plunger Thread
1/2-13
Accommodates Workpiece Variation
No
Plunger Travel1
1.75 in
Locking Position
Extended

Description

Straight Line Clamp, Base Mounting Style Flange, Includes Locking Handle Yes, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.75 in, Plunger Height 1.38 in, Plunger Thread 1/2-13, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Height Under Arm 1.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.