Zoro Homepage

Straight Line Clamp

  • Mfr # 624-R

  • Zoro # G1014969


product price: $99.45
/ea
Sold in multiples of 15 for $1,491.75
Free Shipping & Returns

Key Features

Thread Size
1"-14
Includes
Ergonomic Grip Handle, Mounting Nut
Overall Height
5.6000"
Plunger Dia.
0.6200"
Features
Ergonomic Handle Grip Supplied, Locks in Both Extended and Retracted Position, Versatile and Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-R
Zoro #
G1014969
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
1"-14
Overall Height
5.6000"
Plunger Dia.
0.6200"
Overall Width
1.81 in
Overall Length
6.68 in
Plunger Height
0.75 in
Arm Length
2.61 in
Overall Depth
5.63 in

Details

Item
Straight Line Clamp
Includes
Ergonomic Grip Handle, Mounting Nut
Features
Ergonomic Handle Grip Supplied, Locks in Both Extended and Retracted Position, Versatile and Compact
Plunger Travel
2-5/8"
Color
Gray, Red
Capacity
700 lbf.
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Exerted Force : Applied Force - Pulling
21:1
Includes Locking Handle
Yes
Accommodates Workpiece Variation
No
Base Mounting Style
Through-Hole
Handle Orientation
Horizontal
Locking Position
Extended, Retracted
Plunger Travel1
2.63 in
Plunger Shape
Round
Recommended Mounting Nut Manufacturer Model Number
624105
Body Material
Steel
Includes Mounting Nut
Yes
Exerted Force : Applied Force - Pushing
49:1
Plunger Thread
3/8-16
Holding Capacity - Maximum
700 lbf
Includes Spindle
No
Recommended Spindle Manufacturer Model Number
624105

Description

Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 700 lbf, Plunger Travel 2.63 in, Plunger Height 0.75 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.61 in, Body Material Steel, Exerted Force : Applied Force - Pulling 21:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.