Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing and Toggle Clamp

  • Mfr # 8725

  • Zoro # G1894130


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Type
Lever Clamp
Overall Length
1.97 in
Overall Height
5.67 in
Overall Width
1.97 in
Features
Alternative Solution To Swing Clamps When Space Is Limited, Clamping Arm and Spindle Included, Forward, Non Toggle Locking Linkage, or Right (Relative to Ports) within the Same Clamp Body, The Clamping Lever May be Positioned Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8725
Zoro #
G1894130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.97 in
Overall Height
5.67 in
Overall Width
1.97 in
Threaded Body Thread Size
M40 x 1.50
Port Size
M6
Arm Height
4.3900"
Air Connection Size
M5
Mounting Hole Size
M6
Arm Overall Height
1.97 in
Cylinder Bore Size
0.98 in
Arm Length
0.63 in

Details

Item
Pneumatic Swing and Toggle Clamp
Type
Lever Clamp
Features
Alternative Solution To Swing Clamps When Space Is Limited, Clamping Arm and Spindle Included, Forward, Non Toggle Locking Linkage, or Right (Relative to Ports) within the Same Clamp Body, The Clamping Lever May be Positioned Left
Color
Black
Application
Assembly and Welding Fixtures, Light Machining
Body Material
Aluminum
Includes
Clamping Arm and Spindle
Min. Operating Temperature
14 Degrees F
Arm Swing Angle
80 Degrees
Holding Capacity
43 lbf.
Max. Input Air Pressure
7 bar
Max. Vertical Clamp Stroke
0.1000"
Max. Operating Temperature
175 Degrees F
Body Type
Threaded
Vertical Clamp Stroke - Maximum
0.1 in
Operating Temperature - Minimum
14 Degrees F
Plunger Thread
M6 x 1.0
Operating Temperature - Maximum
175 Degrees F
Air Connection Type
G
Body Mounting Type
Mounting Holes
Air Connection Center-to-Center Distance
0.91 in
Clamping Force - Maximum
43 lbf
Arm Material
Aluminum
Input Air Pressure - Maximum
100 psi

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Length 1.97 in, Overall Height 5.67 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 4.3900 In., Arm Length 0.63 in, Arm Material Aluminum, Arm Swing Angle 80 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.