Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing and Toggle Clamp

  • Mfr # 8732G

  • Zoro # G1897929


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Type
Lever Clamp
Overall Length
2.36 in
Application
Assembly and Welding Fixtures, Light Machining
Color
Black
Overall Width
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8732G
Zoro #
G1897929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.36 in
Overall Width
2.36 in
Overall Height
6.65 in
Threaded Body Thread Size
M50 x 1.50
Arm Height
5.0800"
Port Size
M8
Air Connection Size
1/8 in
Cylinder Bore Size
1.26 in
Arm Length
0.87 in
Mounting Hole Size
M8
Arm Overall Height
2.25 in
Overall Depth
66"

Details

Item
Pneumatic Swing and Toggle Clamp
Type
Lever Clamp
Application
Assembly and Welding Fixtures, Light Machining
Color
Black
Features
Alternative Solution To Swing Clamps When Space Is Limited, Clamping Arm and Spindle Included, Forward, Non Toggle Locking Linkage, or Right (Relative to Ports) within the Same Clamp Body, The Clamping Lever May be Positioned Left
Body Material
Aluminum
Includes
Clamping Arm and Spindle
Arm Swing Angle
81 Degrees
Min. Operating Temperature
14 Degrees F
Max. Vertical Clamp Stroke
0.1200"
Max. Operating Temperature
175 Degrees F
Holding Capacity
64 lbf.
Max. Input Air Pressure
7 bar
Body Type
Threaded
Vertical Clamp Stroke - Maximum
0.12 in
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
14 Degrees F
Plunger Thread
M8 x 1.25
Clamping Force - Maximum
64 lbf
Body Mounting Type
Mounting Holes
Arm Material
Aluminum
Air Connection Center-to-Center Distance
0.91 in
Air Connection Type
G
Input Air Pressure - Maximum
100 psi

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Length 2.36 in, Overall Height 6.65 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 5.0800 In., Arm Length 0.87 in, Arm Material Aluminum, Arm Swing Angle 81 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.