Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing and Toggle Clamp

  • Mfr # 9550-2R

  • Zoro # G1897326


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Type
Swing Clamp
Color
Gray
Body Material
Aluminum
Application
Assembly and Welding Fixtures, Light Machining
Overall Height
8.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9550-2R
Zoro #
G1897326
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.64 in
Overall Length
8.64 in
Overall Width
2.52 in
Port Size
M8
Arm Height
7.2000"
Cylinder Bore Size
1.97 in
Total Stroke Length
0.79 in
Stroke Length During Rotation
0 in
Arm Length
3.46 in
Air Connection Size
1/8 in
Arm Overall Height
1.62 in

Details

Item
Pneumatic Swing and Toggle Clamp
Type
Swing Clamp
Color
Gray
Body Material
Aluminum
Application
Assembly and Welding Fixtures, Light Machining
Features
Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
Max. Operating Temperature
140 Degrees F
Max. Vertical Clamp Stroke
0.7900"
Body Type
Threaded
Max. Input Air Pressure
8 bar
Swing Direction
Right
Arm Swing Angle
90 Degrees
Holding Capacity
196 lbf.
Operating Temperature - Maximum
140 Degrees F
Air Connection Type
NPT
Vertical Clamp Stroke - Maximum
0.79 in
Clamping Force - Maximum
196 lbf
Movement Direction
Right
Plunger Thread
M10
Arm Material
Aluminum
Input Air Pressure - Maximum
120 psi
Air Connection Center-to-Center Distance
1.97 in
Body Mounting Type
Mounting Holes

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Length 8.64 in, Overall Height 8.64 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 7.2000 In., Arm Length 3.46 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.