Swivel Foot Spindle, 12-13, 1.00, 4.63
Mfr # 250206
Zoro # G1657652
product price: $14.89
/eaKey Features
Thread Size
1/2-13
End Tip Dia. (In.)
1 in
Overall Length (In.)
4.63 in
Includes
Jam Nuts
Application
Clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250206
Zoro #
G1657652
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2-13
End Tip Dia. (In.)
1 in
Overall Length (In.)
4.63 in
Spindle Diameter1
1/2 in
Thread Length1
4 5/8 in
Overall Length
4 5/8 in
Thread Size1
1/2"-13
Details
Item
Swivel Foot Spindle
Includes
Jam Nuts
Application
Clamping
Swivel Foot
Yes
Description
Swivel Foot Spindle, Spindle Diameter 1/2 in, Overall Length 4 5/8 in, Thread Size 1/2 In.-13, Swivel Foot Yes, Includes Jam Nuts, Thread Length 4 5/8 in, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.