Zoro Homepage

Swivel Foot Spindle, 1/4-20, 0.50, 2.38

  • Mfr # 207206

  • Zoro # G2926402


product price: $7.89
/ea

Key Features

Thread Size
1/4-20
End Tip Dia. (In.)
0.5 in
Overall Length (In.)
2.38 in
Includes
Jam Nuts
Application
Clamping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207206
Zoro #
G2926402
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-20
End Tip Dia. (In.)
0.5 in
Overall Length (In.)
2.38 in
Thread Size1
1/4"-20
Thread Length1
2 3/4 in
Spindle Diameter1
1/4 in
Overall Length
2 3/8 in

Details

Item
Swivel Foot Spindle
Includes
Jam Nuts
Application
Clamping
Swivel Foot
Yes

Description

Swivel Foot Spindle, Spindle Diameter 1/4 in, Overall Length 2 3/8 in, Thread Size 1/4 In.-20, Swivel Foot Yes, Includes Jam Nuts, Thread Length 2 3/4 in, Application Clamping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.