Swivel Foot Spindle, 5/16-18, 0.56, 2.75
Mfr # 507206
Zoro # G2740193
product price: $7.89
/eaKey Features
Thread Size
5/16-18
End Tip Dia. (In.)
0.56 in
Overall Length (In.)
2.75 in
Includes
Jam Nuts
Application
Clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507206
Zoro #
G2740193
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16-18
End Tip Dia. (In.)
0.56 in
Overall Length (In.)
2.75 in
Thread Size1
5/16"-18
Overall Length
2 3/4 in
Thread Length1
2 3/4 in
Spindle Diameter1
5/16 in
Details
Item
Swivel Foot Spindle
Includes
Jam Nuts
Application
Clamping
Swivel Foot
Yes
Description
Swivel Foot Spindle, Spindle Diameter 5/16 in, Overall Length 2 3/4 in, Thread Size 5/16 In.-18, Swivel Foot Yes, Includes Jam Nuts, Thread Length 2 3/4 in, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.