Zoro Homepage

Toggle Clamp

  • Mfr # 245-U

  • Zoro # G3220528


product price: $67.95
/ea

Key Features

Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Material - Machining
Steel
Features
Low Profile
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working
Overall Width
2.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-U
Zoro #
G3220528
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
2.62 in
Overall Length
12.23 in
Arm Length
4.87 in
Height Under Arm
2.19 in
Overall Depth
4.24 in
Tip Diameter
1.18 in
Spindle Thread Size
M12
Fastener Thread Size
5/16 in

Details

Item
Straight Line Clamp
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Material - Machining
Steel
Features
Low Profile
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
1.63 in
Mounting Holes Center to Center - Short Side
1.62 in
Includes Locking Handle
No
Holding Capacity - Maximum
1,000 lbf
Body Material
Steel
Accommodates Workpiece Variation
No
Handle Orientation
Horizontal
Arm Style
U-Bar
Clamp Arm Opening Angle
105 Degrees
Tip Material
Neoprene
Spindle Material
Steel with Neoprene Tip
Handle Material
Steel with Plastic Cover
Clamping Force
1,000 lb
Handle Color
Red
Reflectivity
Reflective
Series
200 Series Hold Down

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 1,000 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 4.87 in, Height Under Arm 2.19 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working, Body Material Steel, Clamping Force 1,000 lb, Fastener Thread Size 5/16 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.