Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Flanged Base, 300 Lbs, 3.17

  • Mfr # 609

  • Zoro # G3212264


product price: $30.15
/ea

Key Features

Holding Capacity (Lb.)
300
Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Plunger Travel (In.)
1.25
Overall Height (In.)
3.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609
Zoro #
G3212264
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Overall Height (In.)
3.17
Overall Length (In.)
5.46
Height Under Arm (In.)
0.97
Overall Height
3.1700 in
Plunger Dia.
0.4400 in
Overall Length
5.46 in
Height Under Arm
0.97 in
Plunger Height
0.97 in
Arm Length
1.88 in
Overall Depth
2.19 in
Fastener Thread Size
5/16 in
Tip Diameter
1/2 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
300
Plunger Travel (In.)
1.25
Base Mounting Centers (In.)
1.38 x 1.63
Type
Flanged Base Mount
Handle
Straight
Includes
Ergonomic Grip
Material - Machining
Steel
Base Mounting Centers
1-3/8 in x 1-5/8 in
Plunger Travel
1-1/4 in
Features
High Holding Capacity, Low Profile
Handle Shape
Straight
Capacity
300 lb
Application
Assembly and Test, Tensioning Devices, Welding
Plunger Travel1
1.25 in
Plunger Shape
Round
Accommodates Workpiece Variation
No
Exerted Force : Applied Force - Pulling
47:1
Includes Locking Handle
No
Includes Spindle
No
Holding Capacity - Maximum
300 lbf
Exerted Force : Applied Force - Pushing
36:1
Plunger Thread
5/16-18
Mounting Holes Center to Center - Short Side
1.38 in
Handle Orientation
Horizontal
Base Mounting Style
Flange
Locking Position
Extended, Retracted
Body Material
Steel
Mounting Holes Center to Center - Long Side
1.62 in
Recommended Spindle Manufacturer Model Number
207203

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 300 lbf, Plunger Travel 1.25 in, Plunger Height 0.97 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.88 in, Body Material Steel, Exerted Force : Applied Force - Pulling 47:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.