Zoro Homepage

Toggle Clamp, Flanged Base, 300 Lbs, 3.29

  • Mfr # 605

  • Zoro # G1733401


product price: $23.65
/ea

Key Features

Holding Capacity (Lb.)
300
Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Plunger Travel (In.)
1.25
Overall Height (In.)
3.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605
Zoro #
G1733401
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Overall Height (In.)
3.29
Overall Length (In.)
5.47
Height Under Arm (In.)
0.97
Height Under Arm
0.97 in
Overall Height
3.2900 in
Overall Length
5.47 in
Plunger Dia.
0.4400 in
Overall Width
2.19 in
Fastener Thread Size
5/16 in
Overall Depth
3.29 in
Plunger Height
0.97 in
Arm Length
1.63 in
Tip Diameter
1/2 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
300
Plunger Travel (In.)
1.25
Base Mounting Centers (In.)
1.38 x 1.63
Type
Flanged Base Mount
Includes
Ergonomic Grip
Handle
Straight
Application
Assembly and Test, Tensioning Devices, Wood Working
Capacity
300 lb
Plunger Travel
1-1/4 in
Material - Machining
Steel
Features
For Push/Pull Clamping
Base Mounting Centers
1-3/8 in x 1-5/8 in
Handle Shape
Straight
Accommodates Workpiece Variation
No
Plunger Travel1
1.25 in
Mounting Holes Center to Center - Long Side
1.38 in
Exerted Force : Applied Force - Pushing
45:1
Plunger Thread
5/16-18
Holding Capacity - Maximum
300 lbf
Recommended Spindle Manufacturer Model Number
207203
Handle Orientation
Horizontal
Plunger Shape
Round
Base Mounting Style
Flange
Locking Position
Extended, Retracted
Includes Spindle
No
Exerted Force : Applied Force - Pulling
40:1
Includes Locking Handle
No
Body Material
Steel

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 300 lbf, Plunger Travel 1.25 in, Plunger Height 0.97 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Wood Working, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.63 in, Body Material Steel, Exerted Force : Applied Force - Pulling 40:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.