Zoro Homepage

Toggle Clamp, Flanged Base, 600 Lbs, 3.23

  • Mfr # 603

  • Zoro # G2683581


product price: $29.65
/ea

Key Features

Holding Capacity (Lb.)
600
Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Plunger Travel (In.)
1.25
Overall Height (In.)
3.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603
Zoro #
G2683581
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Overall Height (In.)
3.43
Overall Length (In.)
4.77
Height Under Arm (In.)
0.97
Height Under Arm
0.97 in
Overall Length
4.77 in
Overall Height
3.4300 in
Plunger Dia.
0.4400 in
Tip Diameter
5/16 in
Plunger Height
0.97 in
Arm Length
1.28 in
Fastener Thread Size
5/16 in
Overall Width
1.88 in
Overall Depth
3.43 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
600
Plunger Travel (In.)
1.25
Base Mounting Centers (In.)
1.44 x 1.31
Type
Flanged Base Mount
Handle
Straight
Includes
Ergonomic Grip
Material - Machining
Steel
Handle Shape
Straight
Plunger Travel
1-1/4 in
Application
Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures
Capacity
600 lb
Base Mounting Centers
1.44 in x 1.31 in
Features
Allows Handle to Rotate, Large Holding Capacity
Body Material
Steel
Exerted Force : Applied Force - Pushing
23:1
Mounting Holes Center to Center - Short Side
1.31 in
Plunger Shape
Round
Includes Locking Handle
No
Locking Position
Extended, Retracted
Plunger Travel1
1.25 in
Accommodates Workpiece Variation
No
Recommended Spindle Manufacturer Model Number
207203
Exerted Force : Applied Force - Pulling
34:1
Includes Spindle
No
Handle Orientation
Horizontal
Base Mounting Style
Flange
Holding Capacity - Maximum
600 lbf
Plunger Thread
5/16-18
Mounting Holes Center to Center - Long Side
1.44 in

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 600 lbf, Plunger Travel 1.25 in, Plunger Height 0.97 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.28 in, Body Material Steel, Exerted Force : Applied Force - Pulling 34:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.