Zoro Homepage

Toggle Clamp, Flanged Base, 800 Lbs, 3.52

  • Mfr # 607

  • Zoro # G1495541


product price: $43.19
/ea

Key Features

Holding Capacity (Lb.)
800
Thread Size
5/16 in
Plunger Dia. (In.)
0.51
Plunger Travel (In.)
1.63
Overall Height (In.)
3.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607
Zoro #
G1495541
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16 in
Plunger Dia. (In.)
0.51
Overall Height (In.)
3.52
Overall Length (In.)
6.02
Height Under Arm (In.)
0.69
Overall Height
3.5200 in
Overall Length
6.02 in
Plunger Dia.
0.5100 in
Height Under Arm
0.69 in
Fastener Thread Size
5/16 in
Overall Depth
3.52 in
Arm Length
1.76 in
Plunger Height
0.69 in
Overall Width
2.2 in
Tip Diameter
9/16 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
800
Plunger Travel (In.)
1.63
Base Mounting Centers (In.)
1.38 x 1.63
Handle
Straight
Includes
Ergonomic Grip
Type
Flanged Base Mount
Handle Shape
Straight
Base Mounting Centers
1-3/8 in x 1-5/8 in
Features
High Holding Capacity, Low Profile
Application
Assembly and Test, Tensioning Devices, Welding
Material - Machining
Steel
Capacity
800 lb
Plunger Travel
1-5/8 in
Plunger Shape
Round
Base Mounting Style
Flange
Exerted Force : Applied Force - Pulling
64:1
Includes Spindle
No
Exerted Force : Applied Force - Pushing
37:1
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Plunger Travel1
1.63 in
Handle Orientation
Horizontal
Recommended Spindle Manufacturer Model Number
207203
Body Material
Steel
Mounting Holes Center to Center - Short Side
1.38 in
Locking Position
Extended, Retracted
Mounting Holes Center to Center - Long Side
3.01 in
Plunger Thread
5/16-18
Holding Capacity - Maximum
800 lbf

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 800 lbf, Plunger Travel 1.63 in, Plunger Height 0.69 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.76 in, Body Material Steel, Exerted Force : Applied Force - Pulling 64:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.