Zoro Homepage

Toggle Clamp, Flanged Base, w/Lever, 2500

  • Mfr # 630-R

  • Zoro # G3468525


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
2500
Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Plunger Travel (In.)
2.00
Overall Height (In.)
3.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-R
Zoro #
G3468525
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Overall Height (In.)
3.05
Overall Length (In.)
7.06
Height Under Arm (In.)
0.81
Plunger Dia.
0.6200 in
Overall Length
7.06 in
Height Under Arm
0.8100 in
Overall Height
3.0500 in
Tip Diameter
5/8 in
Overall Depth
3.05 in
Plunger Height
0.81 in
Arm Length
2.03 in
Overall Width
2.25 in
Fastener Thread Size
3/8 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
2500
Plunger Travel (In.)
2.00
Base Mounting Centers (In.)
1.63 x 3.00
Type
Flanged Base Mount
Handle
Straight
Includes
Release Lever
Base Mounting Centers
1-5/8 in x 3 in
Plunger Travel
2 in
Handle Shape
Straight
Application
Assembly and Test, Tensioning Devices, Welding
Features
For Push/Pull Clamping
Capacity
2500 lb
Material - Machining
Steel
Recommended Spindle Manufacturer Model Number
210203
Plunger Thread
3/8-16
Base Mounting Style
Flange
Includes Locking Handle
Yes
Body Material
Steel
Accommodates Workpiece Variation
No
Exerted Force : Applied Force - Pulling
23:1
Includes Spindle
No
Locking Position
Extended, Retracted
Plunger Travel1
2 in
Handle Orientation
Horizontal
Plunger Shape
Round
Holding Capacity - Maximum
2,500 lbf
Exerted Force : Applied Force - Pushing
36:1

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 2 in, Plunger Height 0.81 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.03 in, Body Material Steel, Exerted Force : Applied Force - Pulling 23:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.