Zoro Homepage

Toggle Clamp, Flanged Base, w/Lever, 600

  • Mfr # 603-R

  • Zoro # G3103886


product price: $73.75
/ea

Key Features

Holding Capacity (Lb.)
600
Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Plunger Travel (In.)
1.25
Overall Height (In.)
3.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-R
Zoro #
G3103886
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Overall Height (In.)
3.43
Overall Length (In.)
4.77
Height Under Arm (In.)
0.97
Overall Length
4.77 in
Overall Height
3.4300 in
Height Under Arm
31/32 in
Plunger Dia.
0.4400 in
Overall Width
1.88 in
Overall Depth
1.88 in
Fastener Thread Size
5/16 in
Arm Length
1.28 in
Plunger Height
0.97 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
600
Plunger Travel (In.)
1.25
Base Mounting Centers (In.)
1.44 x 1.31
Handle
Straight
Includes
Ergonomic Grip, Release Lever
Type
Flanged Base Mount
Features
Allows Handle to Rotate, Large Holding Capacity
Plunger Travel
1-1/4 in
Capacity
600 lb
Material - Machining
Steel
Base Mounting Centers
1.44 in x 1.31 in
Handle Shape
Straight
Application
Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures
Base Mounting Style
Flange
Includes Spindle
No
Locking Position
Extended, Retracted
Accommodates Workpiece Variation
No
Plunger Thread
5/16-18
Holding Capacity - Maximum
600 lbf
Mounting Holes Center to Center - Short Side
1.31 in
Exerted Force : Applied Force - Pulling
34:1
Mounting Holes Center to Center - Long Side
1.44 in
Plunger Travel1
1.25 in
Plunger Shape
Round
Body Material
Steel
Exerted Force : Applied Force - Pushing
23:1
Handle Orientation
Horizontal
Includes Locking Handle
Yes

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 600 lbf, Plunger Travel 1.25 in, Plunger Height 0.97 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.28 in, Body Material Steel, Exerted Force : Applied Force - Pulling 34:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.