Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horiz, 0.67 In, 2.80 In

  • Mfr # 205-S

  • Zoro # G0299731


product price: $12.49
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
60
Overall Height (In.)
0.67 in
Body Material
Steel
Overall Length (In.)
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-S
Zoro #
G0299731
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
0.67 in
Overall Length (In.)
2.85 in
Height Under Arm (In.)
0.36 in
Thread Size
M4
Dia. (In.)
0.17 in
Overall Depth
0.67 in
Height Under Arm
0.36 in
Overall Length
2.85 in
Spindle Thread Size
M4
Arm Length
0.88 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
60
Body Material
Steel
Spindle Material
Neoprene
Arm
U-Shaped
Spindle
Flat Cushion Neoprene
Handle
94 Degrees
Includes
Spindle (205208-M)
Base Mounting Centers (In.)
0.62 x 0.62
Application
Assembly, Checking Fixtures, Closures, Welding, Wood Working
Base Mounting Style
Flange
Includes Locking Handle
No
Mounting Holes Center to Center - Short Side
0.62 in
Mounting Holes Center to Center - Long Side
0.62 in
Clamp Arm Opening Angle
94 Degrees
Arm Style
Solid Bar
Handle Orientation
Horizontal
Tip Material
Neoprene
Holding Capacity - Maximum
60 lbf
Accommodates Workpiece Variation
No

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style Solid Bar, Tip Material Neoprene, Clamp Arm Opening Angle 94 Degrees , Arm Length 0.88 in, Height Under Arm 0.36 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Spindle (205208-M), Mounting Holes Center to Center - Long Side 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.