Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horiz, 2.20 In, 9.88 In

  • Mfr # 2027-U

  • Zoro # G1040925


product price: $44.15
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
840
Overall Height (In.)
2.25 in
Body Material
Steel
Overall Length (In.)
9.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2027-U
Zoro #
G1040925
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.25 in
Overall Length (In.)
9.88 in
Height Under Arm (In.)
1.32 in
Thread Size
M8
Dia. (In.)
0.27 in
Arm Length
2.86 in
Height Under Arm
1.32 in
Overall Depth
2.25 in
Overall Length
9.88 in
Spindle Thread Size
M8

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
840
Body Material
Steel
Spindle Material
Neoprene
Arm
U-Shaped
Spindle
Flat Cushion Neoprene
Handle
68 Degrees
Base Mounting Centers (In.)
1.03 x 1.21
Includes
Spindle (2007208-M), Flanged Washer (507107)
Application
Assembly, Checking Fixtures, Clamping, Closures, Machining, Woodworking
Holding Capacity - Maximum
840 lbf
Mounting Holes Center to Center - Short Side
1.03 in
Mounting Holes Center to Center - Long Side
1.21 in
Arm Style
U-Bar
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
68 Degrees
Tip Material
Neoprene
Handle Color
Red
Base Mounting Style
Flange
Handle Orientation
Horizontal

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 840 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 68 Degrees , Arm Length 2.86 in, Height Under Arm 1.32 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Machining, Woodworking, Body Material Steel, Handle Color Red, Includes Spindle (2007208-M), Flanged Washer (507107)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.