Zoro Homepage

Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In

  • Mfr # 205-USS

  • Zoro # G3399033


product price: $31.29
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
75
Overall Height (In.)
0.67 in
Body Material
Stainless Steel
Overall Length (In.)
2.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-USS
Zoro #
G3399033
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
0.67 in
Overall Length (In.)
2.71 in
Height Under Arm (In.)
0.3 in
Thread Size
8-32
Dia. (In.)
0.17 in
Overall Length
2.71 in
Height Under Arm
0.29 in
Overall Depth
0.67 in
Fastener Thread Size
#8-32
Spindle Thread Size
8"-32
Arm Length
0.29 in

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 75 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.29 in, Height Under Arm 0.29 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking, Body Material Stainless Steel, Fastener Thread Size #8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.