Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50

  • Mfr # 235-UR

  • Zoro # G1503941


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
750
Overall Height (In.)
2.56 in
Body Material
Steel
Overall Length (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-UR
Zoro #
G1503941
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.56 in
Overall Length (In.)
10.5 in
Height Under Arm (In.)
1.7 in
Thread Size
M10
Dia. (In.)
0.34 in
Overall Depth
2.56 in
Overall Length
10.5 in
Overall Width
2.26 in
Spindle Thread Size
M10
Arm Length
4.16 in
Height Under Arm
1.7 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
750
Body Material
Steel
Spindle Material
Neoprene
Base Mounting Centers (In.)
1.63 x 1.63
Includes
Flanged Washer (235106), Spindle (240208-M)
Arm
U-Shaped
Spindle
Flat Cushion Neoprene
Handle
92 Degrees
Application
Assembly, Checking Fixtures, Clamping, Closures, Machining, Woodworking
Mounting Holes Center to Center - Long Side
1.63 in
Tip Material
Neoprene
Holding Capacity - Maximum
750 lbf
Clamp Arm Opening Angle
92 Degrees
Base Mounting Style
Flange
Includes Locking Handle
Yes
Handle Orientation
Horizontal
Accommodates Workpiece Variation
No
Arm Style
U-Bar
Mounting Holes Center to Center - Short Side
1.63 in

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 4.16 in, Height Under Arm 1.7 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Machining, Woodworking, Body Material Steel, Includes Flanged Washer (235106), Spindle (240208-M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.