Zoro Homepage

Toggle Clamp, Squeeze Action, 2.06 In, 200

  • Mfr # 424

  • Zoro # G0903786


product price: $33.69
/ea

Key Features

Type
Squeeze Action
Capacity
1.00 in
Throat Depth (In.)
1.08
Distance Between Jaws (Closed)
1.00 in
Characteristics
Vinyl Grip 424208-M Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424
Zoro #
G0903786
UPC #
-
Country of Origin
Thailand

Dimensions

Throat Depth (In.)
1.08
Jaw Depth (In.)
1.08
Thread Size
M6
Overall Length (In.)
4.63
Jaw Width (In.)
1.00
Overall Width
0.5 in
Jaw Depth
1.08 in
Spindle Thread Size
M6
Overall Length
4.63 in
Overall Depth
2.06 in

Details

Item
Toggle Clamp
Type
Squeeze Action
Capacity
1.00 in
Distance Between Jaws (Closed)
1.00 in
Characteristics
Vinyl Grip 424208-M Spindle
Includes
Spindle
Holding Capacity (Lb.)
200
Spindle
Flat Cushion Neoprene
Locking Mechanism
Screw
Spindle Material
Steel
Clamping Force
200 lb
Body Material
Steel
Number of Spindles
1
Holding Capacity - Maximum
200 lbf
Application
Assembly, Welding
Release Mechanism
Manual Spreading Apart of Handles
Holding Capacity - Minimum
7 lbf

Description

Toggle Clamp, Release Mechanism Manual Spreading Apart of Handles, Number of Spindles 1, Spindle Material Steel, Holding Capacity - Minimum 7 lbf, Holding Capacity - Maximum 200 lbf, Clamping Force 200 lb, Spindle Thread Size M6, Application Assembly, Welding, Body Material Steel, Includes Spindle, Jaw Depth 1.08 in, Overall Depth 2.06 in, Overall Length 4.63 in, Overall Width 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.