Zoro Homepage

Toggle Clamp, Squeeze Action, 4.06 In, 1200

  • Mfr # 482

  • Zoro # G0908905


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Type
Squeeze Action
Capacity
1.70 in
Throat Depth (In.)
2.56
Distance Between Jaws (Closed)
1.70 in
Locking Mechanism
Quick Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482
Zoro #
G0908905
UPC #
-
Country of Origin
United States

Dimensions

Throat Depth (In.)
2.56
Jaw Width (In.)
1.75
Jaw Depth (In.)
2.56
Overall Length (In.)
9.15
Thread Size
M10
Overall Depth
4.18 in
Jaw Depth
2.59 in
Overall Length
9.13 in
Spindle Thread Size
M10

Details

Item
Toggle Clamp
Type
Squeeze Action
Capacity
1.70 in
Distance Between Jaws (Closed)
1.70 in
Locking Mechanism
Quick Release
Spindle
Swivel Foot Bolt
Characteristics
Vinyl Grip, Release Lever, 468206-M Spindle
Holding Capacity (Lb.)
1200
Includes
Release Lever, Spindle, Vinyl Grip
Release Mechanism
Two-Way Trigger
Spindle Material
Steel
Clamping Force
1,200 lb
Application
Assembly, Welding
Number of Spindles
1
Holding Capacity - Minimum
10 lbf
Body Material
Steel
Holding Capacity - Maximum
1,200 lbf

Description

Toggle Clamp, Release Mechanism Two-Way Trigger, Number of Spindles 1, Spindle Material Steel, Holding Capacity - Minimum 10 lbf, Holding Capacity - Maximum 1,200 lbf, Clamping Force 1,200 lb, Spindle Thread Size M10, Application Assembly, Welding, Body Material Steel, Includes Release Lever, Spindle, Vinyl Grip, Jaw Depth 2.59 in, Overall Depth 4.18 in, Overall Length 9.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.