Zoro Homepage

Toggle Clamp, Squeeze Action, 4.75 In, 700

  • Mfr # 463

  • Zoro # G2973047


product price: $66.89
/ea

Key Features

Type
Squeeze Action
Capacity
3.00 in
Throat Depth (In.)
2.72
Distance Between Jaws (Closed)
3.00 in
Includes
Spindles (210203-M), Swivel Foot Spindle (468206-M), Release Lever, Vinyl Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463
Zoro #
G2973047
UPC #
-
Country of Origin
United States

Dimensions

Throat Depth (In.)
2.72
Thread Size
M10
Overall Length (In.)
8.51
Jaw Width (In.)
3.00
Jaw Depth (In.)
2.72
Overall Length
8.51 in
Spindle Thread Size
M10
Jaw Depth
2.72 in
Overall Depth
4.65 in

Details

Item
Toggle Clamp
Type
Squeeze Action
Capacity
3.00 in
Distance Between Jaws (Closed)
3.00 in
Includes
Spindles (210203-M), Swivel Foot Spindle (468206-M), Release Lever, Vinyl Grip
Spindle
Swivel
Locking Mechanism
Quick Release
Characteristics
Vinyl Grip, Release Lever, 468206-M, 210203-M Spindles
Holding Capacity (Lb.)
700
Release Mechanism
Two-Way Trigger
Holding Capacity - Minimum
7 lbf
Holding Capacity - Maximum
700 lbf
Spindle Material
Steel
Application
Assembly, Welding
Body Material
Steel
Clamping Force
700 lb
Number of Spindles
2

Description

Toggle Clamp, Release Mechanism Two-Way Trigger, Number of Spindles 2, Spindle Material Steel, Holding Capacity - Minimum 7 lbf, Holding Capacity - Maximum 700 lbf, Clamping Force 700 lb, Spindle Thread Size M10, Application Assembly, Welding, Body Material Steel, Includes Spindles (210203-M), Swivel Foot Spindle (468206-M), Release Lever, Vinyl Grip, Jaw Depth 2.72 in, Overall Depth 4.65 in, Overall Length 8.51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.