Zoro Homepage

Toggle Clamp, Squeeze Action, 6 In, 1200

  • Mfr # 484

  • Zoro # G0434226


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Squeeze Action
Capacity
3.88 in
Throat Depth (In.)
2.56
Distance Between Jaws (Closed)
3.83 in
Spindle
Hex Head Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484
Zoro #
G0434226
UPC #
-
Country of Origin
United States

Dimensions

Throat Depth (In.)
2.56
Thread Size
M10
Jaw Depth (In.)
2.56
Overall Length (In.)
9.15
Jaw Width (In.)
3.88
Overall Length
9.15 in
Overall Depth
5.98 in
Spindle Thread Size
M10
Jaw Depth
2.56 in

Details

Item
Toggle Clamp
Type
Squeeze Action
Capacity
3.88 in
Distance Between Jaws (Closed)
3.83 in
Spindle
Hex Head Bolt
Locking Mechanism
Quick Release
Includes
Spindles (210203-M), Swivel Foot Spindle (468206-M), Release Lever, Vinyl Grip
Holding Capacity (Lb.)
1200
Characteristics
Vinyl Grip, Release Lever, 468206-M, 210203-M Spindles
Number of Spindles
2
Release Mechanism
Two-Way Trigger
Holding Capacity - Minimum
10 lbf
Holding Capacity - Maximum
1,200 lbf
Clamping Force
1,200 lb
Body Material
Steel
Application
Assembly, Welding
Spindle Material
Steel

Description

Toggle Clamp, Release Mechanism Two-Way Trigger, Number of Spindles 2, Spindle Material Steel, Holding Capacity - Minimum 10 lbf, Holding Capacity - Maximum 1,200 lbf, Clamping Force 1,200 lb, Spindle Thread Size M10, Application Assembly, Welding, Body Material Steel, Includes Spindles (210203-M), Swivel Foot Spindle (468206-M), Release Lever, Vinyl Grip, Jaw Depth 2.56 in, Overall Depth 5.98 in, Overall Length 9.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.