Zoro Homepage

Toggle Clamp, Squeeze Action, 800 Lb. Cap.

  • Mfr # 325-SS

  • Zoro # G2534077


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
Squeeze Action
Capacity
1.78 in
Throat Depth (In.)
1.25
Distance Between Jaws (Closed)
1.78 in
Characteristics
Ergonomic Grip, 325943 Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325-SS
Zoro #
G2534077
UPC #
-
Country of Origin
United States

Dimensions

Throat Depth (In.)
1.25
Thread Size
M12
Jaw Depth (In.)
1.25
Jaw Width (In.)
1.78
Overall Length (In.)
8.28
Overall Width
1.06 in
Jaw Depth
1.78 in
Overall Length
8.28 in
Overall Depth
2.94 in
Spindle Thread Size
M12

Details

Item
Toggle Clamp
Type
Squeeze Action
Capacity
1.78 in
Distance Between Jaws (Closed)
1.78 in
Characteristics
Ergonomic Grip, 325943 Spindle
Includes
Ergonomic Grip, Spindle
Holding Capacity (Lb.)
800
Spindle
Hex Head Bolt
Locking Mechanism
Screw
Holding Capacity - Maximum
800 lbf
Application
Closures for Doors, Lids, Covers, Molding
Holding Capacity - Minimum
10 lbf
Spindle Material
Stainless Steel
Body Material
Stainless Steel
Release Mechanism
One Hand Movement of Handle
Number of Spindles
1
Clamping Force
800 lb

Description

Toggle Clamp, Release Mechanism One Hand Movement of Handle, Number of Spindles 1, Spindle Material Stainless Steel, Holding Capacity - Minimum 10 lbf, Holding Capacity - Maximum 800 lbf, Clamping Force 800 lb, Spindle Thread Size M12, Application Closures for Doors, Lids, Covers, Molding, Body Material Stainless Steel, Includes Ergonomic Grip, Spindle, Jaw Depth 1.78 in, Overall Depth 2.94 in, Overall Length 8.28 in, Overall Width 1.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.