Zoro Homepage

Toggle Clamp, Through-Hole, Hole, SS, 200

  • Mfr # 602-SS

  • Zoro # G0244675


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
200
Thread Size
1/4 in
Plunger Dia. (In.)
0.39
Plunger Travel (In.)
0.75
Overall Height (In.)
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-SS
Zoro #
G0244675
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Plunger Dia. (In.)
0.39
Overall Height (In.)
3.13
Overall Length (In.)
2.62
Plunger Dia.
0.3900 in
Overall Height
3.1300 in
Overall Length
4.1 in
Fastener Thread Size
1/4 in
Arm Length
0.24 in
Overall Width
1.3 in
Overall Depth
3.13 in
Plunger Height
0.37 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
200
Plunger Travel (In.)
0.75
Handle
Straight
Includes
Ergonomic Grip Handle, Mounting Nut
Type
Through-Hole Mount
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Capacity
200 lb
Plunger Travel
3/4 in
Features
Versatile and Compact
Handle Shape
Straight
Holding Capacity - Maximum
200 lbf
Plunger Shape
Round
Base Mounting Style
Flange
Plunger Travel1
0.75 in
Recommended Spindle Manufacturer Model Number
202943
Includes Mounting Nut
Yes
Locking Position
Extended, Retracted
Exerted Force : Applied Force - Pushing
31:1
Plunger Thread
1/4-20
Body Material
Stainless Steel
Exerted Force : Applied Force - Pulling
28:1
Handle Orientation
Horizontal
Accommodates Workpiece Variation
No
Includes Spindle
No
Includes Locking Handle
No
Recommended Mounting Nut Manufacturer Model Number
602905

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 200 lbf, Plunger Travel 0.75 in, Plunger Height 0.37 in, Plunger Thread 1/4-20, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.24 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 28:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.