Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Through-Hole, Hole, SS, 700

  • Mfr # 624-SS

  • Zoro # G1911621


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
700
Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Plunger Travel (In.)
2.63
Overall Height (In.)
5.60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-SS
Zoro #
G1911621
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Overall Height (In.)
5.60
Overall Length (In.)
6.68
Plunger Dia.
0.6200 in
Overall Height
5.6000 in
Overall Length
6.68 in
Tip Diameter
5/8 in
Fastener Thread Size
3/8 in
Arm Length
2.61 in
Overall Width
1.81 in
Overall Depth
5.63 in
Plunger Height
0.75 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
700
Plunger Travel (In.)
2.63
Includes
Ergonomic Grip Handle, Mounting Nut
Type
Through-Hole Mount
Handle
Straight
Handle Shape
Straight
Capacity
700 lb
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Plunger Travel
2-5/8 in
Features
Versatile and Compact
Accommodates Workpiece Variation
No
Base Mounting Style
Through-Hole
Plunger Travel1
2.63 in
Recommended Mounting Nut Manufacturer Model Number
624905
Exerted Force : Applied Force - Pushing
49:1
Plunger Thread
3/8-16
Includes Spindle
No
Includes Locking Handle
No
Recommended Spindle Manufacturer Model Number
624905
Locking Position
Extended, Retracted
Handle Orientation
Horizontal
Includes Mounting Nut
Yes
Plunger Shape
Round
Exerted Force : Applied Force - Pulling
21:1
Holding Capacity - Maximum
700 lbf
Body Material
Stainless Steel

Description

Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 700 lbf, Plunger Travel 2.63 in, Plunger Height 0.75 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.61 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 21:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.