Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Vert Hold, 1000 Lb, H 8.69

  • Mfr # 247-U

  • Zoro # G0662331


product price: $53.99
/ea

Key Features

Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
1,000
Overall Height (In.)
8.86 in
Body Material
Steel
Overall Length (In.)
6.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247-U
Zoro #
G0662331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
8.86 in
Overall Length (In.)
6.84 in
Height Under Arm (In.)
1.98 in
Thread Size
M12
Dia. (In.)
0.34 in
Overall Length
6.84 in
Arm Length
4.87 in
Overall Depth
8.86 in
Spindle Thread Size
M12
Overall Width
2.52 in
Height Under Arm
2 in

Details

Item
Toggle Clamp
Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
1,000
Body Material
Steel
Spindle Material
Neoprene
Base Mounting Centers (In.)
1.26 x 1.77
Includes
Flanged Washer (247109), Spindle (247208-M)
Spindle
Flat Cushion Neoprene
Arm
U-Shaped
Handle
120 Degrees
Application
Assembly, Checking Fixtures, Clamping, Welding, Woodworking
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
120 Degrees
Base Mounting Style
Flange
Includes Locking Handle
No
Arm Style
U-Bar
Mounting Holes Center to Center - Short Side
1.26 in
Handle Orientation
Vertical
Tip Material
Neoprene
Mounting Holes Center to Center - Long Side
1.77 in
Holding Capacity - Maximum
1,000 lbf

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 120 Degrees , Arm Length 4.87 in, Height Under Arm 2 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Welding, Woodworking, Body Material Steel, Includes Flanged Washer (247109), Spindle (247208-M), Mounting Holes Center to Center - Long Side 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.