Zoro Homepage

Toggle Clamp, Vert Hold, 1200 Lb, H 11.87

  • Mfr # 267-U

  • Zoro # G0417033


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
1,200
Overall Height (In.)
11.97 in
Body Material
Steel
Overall Length (In.)
8.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-U
Zoro #
G0417033
UPC #
697437526700
Country of Origin
Thailand

Dimensions

Overall Height (In.)
11.97 in
Overall Length (In.)
8.87 in
Height Under Arm (In.)
3.08 in
Dia. (In.)
0.48 in
Thread Size
M16
Overall Length
8.87 in
Arm Length
3.08 in
Overall Depth
11.97 in
Height Under Arm
3.08 in
Overall Width
3.74 in
Spindle Thread Size
M16

Details

Item
Toggle Clamp
Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
1,200
Body Material
Steel
Spindle Material
Neoprene
Base Mounting Centers (In.)
2.00 x 2.75
Handle
140 Degrees
Includes
Flanged Washer (267102), Spindle (267203-M)
Arm
U-Shaped
Spindle
Flat Cushion Neoprene
Application
Assembly, Checking Fixtures, Clamping, Welding, Woodworking
Accommodates Workpiece Variation
No
Arm Style
U-Bar
Tip Material
Steel
Includes Locking Handle
No
Clamp Arm Opening Angle
140 Degrees
Base Mounting Style
Flange
Holding Capacity - Maximum
1,200 lbf
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
2.75 in
Mounting Holes Center to Center - Short Side
2 in

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,200 lbf, Arm Style U-Bar, Tip Material Steel, Clamp Arm Opening Angle 140 Degrees , Arm Length 3.08 in, Height Under Arm 3.08 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Welding, Woodworking, Body Material Steel, Includes Flanged Washer (267102), Spindle (267203-M), Mounting Holes Center to Center - Long Side 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.