Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Vert Hold, 500 Lb, H 6.93

  • Mfr # 207-S

  • Zoro # G1081726


product price: $22.89
/ea

Key Features

Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
500
Overall Height (In.)
6.93 in
Body Material
Steel
Overall Length (In.)
3.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207-S
Zoro #
G1081726
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
6.93 in
Overall Length (In.)
3.79 in
Height Under Arm (In.)
1.25 in
Thread Size
Solid
Dia. (In.)
0.28 in
Overall Width
3.12 in
Spindle Thread Size
Solid
Arm Length
3.75 in
Overall Depth
7.48 in
Overall Length
3.79 in
Height Under Arm
1.26 in

Details

Item
Toggle Clamp
Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
500
Body Material
Steel
Spindle Material
Neoprene
Base Mounting Centers (In.)
0.75 x 1.25
Includes
Spindle
Handle
99 Degrees
Arm
U-Shaped
Application
Assembly, Checking Fixtures, Clamping, Closures, Woodworking
Mounting Holes Center to Center - Short Side
0.75 in
Base Mounting Style
Flange
Clamp Arm Opening Angle
99 Degrees
Includes Locking Handle
No
Mounting Holes Center to Center - Long Side
1.25 in
Accommodates Workpiece Variation
No
Arm Style
Solid Bar
Handle Orientation
Vertical
Holding Capacity - Maximum
500 lbf

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 500 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 99 Degrees , Arm Length 3.75 in, Height Under Arm 1.26 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Woodworking, Body Material Steel, Includes Spindle, Mounting Holes Center to Center - Long Side 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.