Zoro Homepage

Toggle Clamp, Vert Hold, 600 Lb, H 4.72

  • Mfr # 2002-U

  • Zoro # G1544925


product price: $22.29
/ea

Key Features

Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
600
Overall Height (In.)
4.72 in
Body Material
Steel
Overall Length (In.)
3.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-U
Zoro #
G1544925
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
4.72 in
Overall Length (In.)
3.29 in
Height Under Arm (In.)
0.95 in
Thread Size
M6
Dia. (In.)
0.22 in
Overall Width
3.29 in
Spindle Thread Size
M6
Height Under Arm
0.95 in
Overall Depth
4.72 in
Arm Length
1.93 in
Overall Length
4.27 in

Details

Item
Toggle Clamp
Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
600
Body Material
Steel
Spindle Material
Neoprene
Handle
75 Degrees
Base Mounting Centers (In.)
0.50 x 1.06
Includes
Flanged Washer (215105), Spindle (215208-M)
Spindle
Flat Cushion Neoprene
Arm
Open
Application
Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking
Holding Capacity - Maximum
600 lbf
Mounting Holes Center to Center - Short Side
0.5 in
Handle Orientation
Vertical
Arm Style
U-Bar
Mounting Holes Center to Center - Long Side
1.06 in
Accommodates Workpiece Variation
No
Tip Material
Neoprene
Clamp Arm Opening Angle
75 Degrees
Base Mounting Style
Flange
Handle Color
Red
Includes Locking Handle
No

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.93 in, Height Under Arm 0.95 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Handle Color Red, Includes Flanged Washer (215105), Spindle (215208-M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.