Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Vert Hold, 600 Lb, H 8.19

  • Mfr # 210-UR

  • Zoro # G0382033


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
600
Overall Height (In.)
8.19 in
Body Material
Steel
Overall Length (In.)
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210-UR
Zoro #
G0382033
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
8.19 in
Overall Length (In.)
6.7 in
Height Under Arm (In.)
1.67 in
Dia. (In.)
0.33 in
Thread Size
M10
Spindle Thread Size
M10
Overall Depth
8.19 in
Height Under Arm
1.67 in
Arm Length
3.65 in
Overall Length
5.54 in
Fastener Thread Size
M10
Overall Width
6.02 in

Details

Item
Toggle Clamp
Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
600
Body Material
Steel
Spindle Material
Neoprene
Spindle
Flat Cushion Neoprene
Handle
103 Degrees
Arm
U-Shaped
Includes
Flanged Washer (235106), Spindle (240208-M)
Base Mounting Centers (In.)
1.25 x 1.78
Application
Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking
Mounting Holes Center to Center - Long Side
1.77 in
Holding Capacity - Maximum
600 lbf
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Includes Locking Handle
Yes
Handle Orientation
Vertical
Arm Style
U-Bar
Clamp Arm Opening Angle
103 Degrees
Mounting Holes Center to Center - Short Side
1.26 in
Tip Material
Neoprene

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 103 Degrees , Arm Length 3.65 in, Height Under Arm 1.67 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Fastener Thread Size M10, Includes Flanged Washer (235106), Spindle (240208-M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.