Vacuum Gripping Cup, 1/8, Nitrile, 0.22 lb

  • Mfr # VC-F30N-18M

  • Zoro # G509944222


product price: $38.35
/ea

Key Features

Series
ARV Vacuum Gripper
Pad Height
8.13 mm
Outside Diameter
1 1/4 in
Pad Color
Black
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-F30N-18M
Zoro #
G509944222
UPC #
-
Country of Origin
United States

Dimensions

Pad Height
8.13 mm
Outside Diameter
1 1/4 in
Pad Diameter
29.97 mm
Port Size
1/8 in

Details

Item
Vacuum Pad Assembly
Series
ARV Vacuum Gripper
Pad Color
Black
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
275 Degrees F
Weight
0.22 lb
Durometer
50A
Port Type
G
Pad Material
NBR
Pad Type
Flat

Description

Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Diameter 1 1/4 in, Pad Color Black, Pad Diameter 29.97 mm, Pad Height 8.13 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series ARV Vacuum Gripper, Weight 0.22 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.