Zoro Homepage

Vertical Clamp 2002-S

  • Mfr # 2002-S

  • Zoro # G0876051


product price: $24.59
/ea

Key Features

Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Overall Width
1.52 in
Overall Length
3.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-S
Zoro #
G0876051
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.52 in
Overall Length
3.29 in
Arm Length
1.91 in
Height Under Arm
0.95 in
Overall Depth
4.72 in
Spindle Thread Size
M6
Fastener Thread Size
1/8 in

Details

Item
Vertical Clamp
Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Holding Capacity - Maximum
600 lbf
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Handle Orientation
Vertical
Clamp Arm Opening Angle
75 Degrees
Arm Style
Solid Bar
Reflectivity
Reflective
Handle Color
Red
Clamping Force
600 lb
Handle Material
Steel with Plastic Cover
Mounting Holes Center to Center - Long Side
1.25 in
Mounting Holes Center to Center - Short Side
0.09 in
Series
2000 Series Hold Down

Description

Vertical Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.91 in, Height Under Arm 0.95 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 1/8 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.