Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Clamp 2002-Sb

  • Mfr # 2002-SB

  • Zoro # G3189396


product price: $28.95
/ea

Key Features

Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Overall Width
0.94 in
Overall Length
3.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-SB
Zoro #
G3189396
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.94 in
Overall Length
3.29 in
Height Under Arm
1.28 in
Arm Length
1.91 in
Overall Depth
5.28 in
Fastener Thread Size
1/8 in
Spindle Thread Size
M6

Details

Item
Vertical Clamp
Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Includes Locking Handle
No
Arm Style
Solid Bar
Clamp Arm Opening Angle
75 Degrees
Base Mounting Style
Bar
Handle Orientation
Vertical
Holding Capacity - Maximum
600 lbf
Accommodates Workpiece Variation
No
Handle Color
Red
Reflectivity
Reflective
Mounting Holes Center to Center - Short Side
0.09 in
Handle Material
Steel with Plastic Cover
Clamping Force
600 lb
Series
2000 Series Hold Down

Description

Vertical Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.91 in, Height Under Arm 1.28 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 1/8 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.