Zoro Homepage

Vertical Clamp 2007-S

  • Mfr # 2007-S

  • Zoro # G0876018


product price: $40.49
/ea

Key Features

Body Material
Steel
Includes
Bolt Retainer to Hold Spindle
Application
Assembly, Checking Features, Closures, Woodworking
Clamp Arm Opening Angle
76 Degrees
Height Under Arm
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-S
Zoro #
G0876018
UPC #
-
Country of Origin
United States

Dimensions

Height Under Arm
1.25 in
Arm Length
2.85 in
Overall Length
4.82 in
Overall Width
1.94 in
Spindle Thread Size
M8
Overall Depth
7.17 in
Fastener Thread Size
1/4 in

Details

Item
Vertical Clamp
Body Material
Steel
Includes
Bolt Retainer to Hold Spindle
Application
Assembly, Checking Features, Closures, Woodworking
Clamp Arm Opening Angle
76 Degrees
Includes Locking Handle
No
Arm Style
Solid Bar
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Holding Capacity - Maximum
1,000 lbf
Handle Orientation
Vertical
Handle Color
Red
Handle Material
Steel with Plastic Cover
Reflectivity
Reflective
Clamping Force
1,000 lb
Mounting Holes Center to Center - Short Side
1.25 in
Mounting Holes Center to Center - Long Side
1.25 in
Series
2000 Series Hold Down

Description

Vertical Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.85 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Features, Closures, Woodworking, Body Material Steel, Clamping Force 1,000 lb, Fastener Thread Size 1/4 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.