Zoro Homepage

Vertical Clamp 2007-Sb

  • Mfr # 2007-SB

  • Zoro # G3189448


product price: $48.99
/ea

Key Features

Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Overall Length
4.82 in
Overall Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-SB
Zoro #
G3189448
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.82 in
Overall Width
1.25 in
Arm Length
2.85 in
Height Under Arm
1.68 in
Spindle Thread Size
M8
Overall Depth
7.94 in
Fastener Thread Size
1/4 in

Details

Item
Vertical Clamp
Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Includes Locking Handle
No
Base Mounting Style
Bar
Arm Style
Solid Bar
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
76 Degrees
Holding Capacity - Maximum
1,000 lbf
Handle Orientation
Vertical
Reflectivity
Reflective
Handle Color
Red
Mounting Holes Center to Center - Short Side
1.25 in
Clamping Force
1,000 lb
Handle Material
Steel with Plastic Cover
Series
2000 Series Hold Down

Description

Vertical Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.85 in, Height Under Arm 1.68 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 1,000 lb, Fastener Thread Size 1/4 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.