Zoro Homepage

Vertical Clamp 2007-Sr

  • Mfr # 2007-SR

  • Zoro # G3189466


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Overall Width
1.94 in
Overall Length
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-SR
Zoro #
G3189466
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.94 in
Overall Length
6.6 in
Height Under Arm
1.25 in
Arm Length
2.85 in
Fastener Thread Size
1/4 in
Spindle Thread Size
M8
Overall Depth
7.17 in

Details

Item
Vertical Clamp
Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Welding, Woodworking
Includes
Bolt Retainer to Hold Spindle
Clamp Arm Opening Angle
76 Degrees
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Arm Style
Solid Bar
Base Mounting Style
Flange
Holding Capacity - Maximum
1,000 lbf
Includes Locking Handle
Yes
Mounting Holes Center to Center - Short Side
1.25 in
Handle Material
Steel with Plastic Cover
Clamping Force
1,000 lb
Mounting Holes Center to Center - Long Side
1.25 in
Reflectivity
Reflective
Handle Color
Red
Series
2000 Series Hold Down

Description

Vertical Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.85 in, Height Under Arm 1.25 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 1,000 lb, Fastener Thread Size 1/4 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.