Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Clamp 2010-Ub

  • Mfr # 2010-UB

  • Zoro # G0875990


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Application
Assembly, Checking Fixtures, Closures, Woodworking
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2010-UB
Zoro #
G0875990
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.75 in
Overall Length
6.09 in
Arm Length
3.55 in
Height Under Arm
2.62 in
Tip Diameter
1.02 in
Overall Depth
10 in
Fastener Thread Size
5/16 in
Spindle Thread Size
M10

Details

Item
Vertical Clamp
Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Application
Assembly, Checking Fixtures, Closures, Woodworking
Holding Capacity - Maximum
1,400 lbf
Base Mounting Style
Bar
Tip Material
Neoprene
Clamp Arm Opening Angle
78 Degrees
Accommodates Workpiece Variation
No
Includes Locking Handle
No
Arm Style
Open U-Bar
Handle Orientation
Vertical
Clamping Force
1,400 lb
Handle Color
Red
Mounting Holes Center to Center - Short Side
1.25 in
Reflectivity
Reflective
Handle Material
Steel with Plastic Cover
Series
2000 Series Hold Down

Description

Vertical Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 1,400 lbf, Arm Style Open U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 78 Degrees , Arm Length 3.55 in, Height Under Arm 2.62 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Woodworking, Body Material Steel, Clamping Force 1,400 lb, Fastener Thread Size 5/16 in, Handle Color Red, Handle Material Steel with Plastic Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.