Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Hold Down Clamp, 1150 lb Cap

  • Mfr # 5110-R

  • Zoro # G5158885


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type
Flanged Base, Solid Bar With Toggle Lock Plus
Holding Capacity (Lb.)
1,150
Overall Height (In.)
8.7 in
Body Material
Forged Steel
Overall Length (In.)
6.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110-R
Zoro #
G5158885
UPC #
697437979391
Country of Origin
Thailand

Dimensions

Overall Height (In.)
8.7 in
Overall Length (In.)
6.33 in
Height Under Arm (In.)
3.37 in
Dia. (In.)
0.35 in
Height Under Arm
3.37 in
Arm Length
4.83 in

Details

Item
Vertical Hold-Down Clamp
Type
Flanged Base, Solid Bar With Toggle Lock Plus
Holding Capacity (Lb.)
1,150
Body Material
Forged Steel
Arm
Solid, Can Machine Or Weld
Handle
Vertical
Base Mounting Centers (In.)
1.5 x 2
Application
Assembly, Clamping, Welding
Clamp Arm Opening Angle
74 Degrees
Base Mounting Style
Flange
Handle Orientation
Vertical
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
1,150 lbf
Includes Locking Handle
Yes
Arm Style
Solid Bar

Description

Vertical Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,150 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 74 Degrees , Arm Length 4.83 in, Height Under Arm 3.37 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Body Material Forged Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.