Zoro Homepage

Vertical Hold-Down Clamp

  • Mfr # 548

  • Zoro # G3220415


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working
Material - Machining
Steel
Features
Hardened Steel Pins and Bushings for Long Life, Large Bar Guides for Lateral Stability, Replaceable Pin
Holding Capacity - Maximum
2,500 lbf
Overall Width
2.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548
Zoro #
G3220415
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.26 in
Overall Length
7.5 in
Tip Diameter
1 in
Overall Depth
9.45 in
Arm Length
4.25 in
Height Under Arm
2.24 in

Details

Item
Straight Line Clamp
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working
Material - Machining
Steel
Features
Hardened Steel Pins and Bushings for Long Life, Large Bar Guides for Lateral Stability, Replaceable Pin
Holding Capacity - Maximum
2,500 lbf
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Body Material
Steel
Base Mounting Style
Bar
Arm Style
Solid Bar
Clamp Arm Opening Angle
199 Degrees
Tip Material
Steel
Series
500 Series Hold Down

Description

Straight Line Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 2,500 lbf, Arm Style Solid Bar, Tip Material Steel, Clamp Arm Opening Angle 199 Degrees , Arm Length 4.25 in, Height Under Arm 2.24 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working, Body Material Steel, Overall Depth 9.45 in, Overall Length 7.5 in, Overall Width 2.26 in, Tip Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.