Vertical Hold Down Clamp
Mfr # 7-101
Zoro # G010915902
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Rail Profile Thickness
0.5 in
Rail Profile Width
0.5 in
Clamping Height - Maximum
3 1/8 in
Throat Depth
1 7/16 in
Accommodates Workpiece Variation
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-101
Zoro #
G010915902
UPC #
-
Country of Origin
United States
Dimensions
Rail Profile Thickness
0.5 in
Rail Profile Width
0.5 in
Clamping Height - Maximum
3 1/8 in
Throat Depth
1 7/16 in
Height Under Arm
1.44 in
Arm Length
3.12 in
Details
Item
Hold-Down Clamp
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
475 lbf
Clamp Arm Opening Angle
90 Degrees
Arm Style
Solid Bar
Handle Orientation
Vertical
Includes Locking Handle
No
Base Mounting Style
Flange
Body Material
Steel
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 475 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 3.12 in, Height Under Arm 1.44 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.