Zoro Homepage

Vertical Hold Down Clamp

  • Mfr # 7-58

  • Zoro # G510915969


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
1 7/8 in
Clamping Height - Maximum
2 9/16 in
Rail Profile Thickness
0.56 in
Rail Profile Width
0.5 in
Mounting Hole Accepts
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-58
Zoro #
G510915969
UPC #
-
Country of Origin
United States

Dimensions

Throat Depth
1 7/8 in
Clamping Height - Maximum
2 9/16 in
Rail Profile Thickness
0.56 in
Rail Profile Width
0.5 in
Height Under Arm
1.87 in
Arm Length
2.55 in

Details

Item
Hold-Down Clamp
Mounting Hole Accepts
1/4 in
Handle Orientation
Vertical
Arm Style
Solid Bar
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
600 lbf
Clamp Arm Opening Angle
90 Degrees
Base Mounting Style
Flange
Includes Locking Handle
No
Body Material
Steel

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.55 in, Height Under Arm 1.87 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.